30 in. Plain End Watertight Straight HDPE 22-1/2 Degree Elbow
N-12® Pro-Link® 30 in. Plain End Watertight Straight HDPE 22-1/2 Degree Elbow
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Water Tight
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- N-12® Pro-Link®
- Elbow Degree:
- 22-1/2
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 30
- Fitting Size 2:
- 30
- Fitting Sizes:
- 30 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No