This product requires certification to purchase.

6 to 12 in. Universal Inline Drain w/ Solid Cover

ADS®

Nyloplast® 6 to 12 in. Universal Inline Drain w/ Solid Cover

  • Fast #
  • Part #N2712AGSB
  • Item #9812962
  • Manufacturer Part #2712AGSB
4.4 out of 5 Customer Rating
Brand image
ADS®

Nyloplast® 6 to 12 in. Universal Inline Drain w/ Solid Cover

  • Fast #
  • Part #N2712AGSB
  • Item #9812962
  • Manufacturer Part #2712AGSB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Innovative - unique tapered inlet flow creates positive drainage
  • Higher performance and durability PVC construction
  • Easy - fast installation, saving your customer time and money
  • Versatility - product helps reduces sku's
  • Connections - easily connects to any in stock plastic pipe or fitting
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
12 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
6 in
Characteristics & Features
Collection
Nyloplast®
Material
Ductile Iron, Plastic
Warranty & Product Information
Waterworks Application
Drainage