This product requires certification to purchase.

1/2 in. x 100 ft. SIDR 15 Plastic Pressure Pipe

ADS®

PolyFlex™ 1/2 in. x 100 ft. SIDR 15 Plastic Pressure Pipe

  • Fast #
  • Part #AX250125100
  • Item #5147106
  • Manufacturer Part #X2-50125100
3.1 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1/2 in. x 100 ft. SIDR 15 Plastic Pressure Pipe

  • Fast #
  • Part #AX250125100
  • Item #5147106
  • Manufacturer Part #X2-50125100
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 2700
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Water Supply
Collection:
PolyFlex™
Color Finish Name:
Black
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
73.4
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type:
Solid
PipeTubing Size:
1/2 in
Pressure - Maximum:
125 psi
Pressure Class:
125#
Schedule Class:
SIDR 15
UL Listed:
No
Wall Thickness:
0.060 in