This product requires certification to purchase.

1-1/4 in. x 300 ft. Plain End SIDR 7 Plastic Pressure Pipe

ADS®

PolyFlex™ 1-1/4 in. x 300 ft. Plain End SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #AX2125250300
  • Item #5147131
  • Manufacturer Part #X2-125250300
4.9 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1-1/4 in. x 300 ft. Plain End SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #AX2125250300
  • Item #5147131
  • Manufacturer Part #X2-125250300
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300 Case: 300 Pallet: 1800
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Incremental footage markers printed every 2 foot throughout each coil length
  • Chemically resistant
  • Lightweight
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2239, ASTM D-2737
AWWA:
AWWA C-901, AWWA C-651
Application:
Water Supply
Collection:
PolyFlex™
Color Finish Name:
Black
Diameter - Outside:
1-2/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1-1/4
Pressure - Maximum:
250 psi
Pressure Class:
250#
Schedule Class:
SDR 7
UL Listed:
No
Wall Thickness:
0.145 in