This product requires certification to purchase.

1 in. x 100 ft. Polyethylene Schedule SIDR 9 Pressure Pipe

ADS®

PolyFlex™ 1 in. x 100 ft. Polyethylene Schedule SIDR 9 Pressure Pipe

  • Fast #
  • Part #AX21200100
  • Item #5147085
  • Manufacturer Part #X2-1200100
3.7 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1 in. x 100 ft. Polyethylene Schedule SIDR 9 Pressure Pipe

  • Fast #
  • Part #AX21200100
  • Item #5147085
  • Manufacturer Part #X2-1200100
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1600
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Incremental footage markers printed every 2 foot throughout each coil length
  • Chemically resistant
  • Lightweight
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-119/1000 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Pressure Class
200#
Pressure - Maximum
200 psi
Characteristics & Features
Collection
PolyFlex™
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes