1 in. x 500 ft. HDPE Drainage Pipe
PolyFlex™ 1 in. x 500 ft. HDPE Drainage Pipe
Package Quantity Info:
Each: 1 Roll: 500 Case: 500 Pallet: 3500Product Details
Product Details
- Resistant to corrosion
- Fast and easy installation provides cost efficiencies
- Durable polyethylene material is chemically resistant and stands the test of time
- Flexibility makes it ideal for a variety of projects
- Strength withstands weather and the human element
- Incremental footage markers printed every 2 foot throughout each coil length
- Chemically resistant
- Lightweight
- PolyFlex pressure pipe leads today's markets for water service, agricultural, landscape irrigation, and potable water service applications
Documents
Specifications
- ASTM:
- ASTM D-2239, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Agriculture, Commercial, Landscaping, Potable Water, Slurry, Well
- Collection:
- PolyFlex™
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure Class:
- 250#
- Schedule Class:
- SIDR 7