This product requires certification to purchase.

3/4 in. x 100 ft. Plain End SIDR 19 Plastic Pressure Pipe

ADS®

PolyFlex™ 3/4 in. x 100 ft. Plain End SIDR 19 Plastic Pressure Pipe

  • Fast #
  • Part #AX275100100
  • Item #5147178
  • Manufacturer Part #X2-75100100
4 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 3/4 in. x 100 ft. Plain End SIDR 19 Plastic Pressure Pipe

  • Fast #
  • Part #AX275100100
  • Item #5147178
  • Manufacturer Part #X2-75100100
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1700
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
21/25 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Pressure Class
100#
Pressure - Maximum
100 psi
Wall Thickness
0.08 in
Characteristics & Features
Collection
PolyFlex™
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
3/4 in
Schedule Class
SDR 19
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Application
Water Supply
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No