This product requires certification to purchase.

3/4 in. x 300 ft. CTS Plastic Drainage Pipe

ADS®

PolyFlex™ 3/4 in. x 300 ft. CTS Plastic Drainage Pipe

  • Fast #
  • Part #AX475250300B
  • Item #5147172
  • Manufacturer Part #X4-75250300B
3.4 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 3/4 in. x 300 ft. CTS Plastic Drainage Pipe

  • Fast #
  • Part #AX475250300B
  • Item #5147172
  • Manufacturer Part #X4-75250300B
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300 Case: 300 Pallet: 2400
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Commercial, Non-potable Water
Collection:
PolyFlex™
Color Finish Name:
Black
Diameter - Outside:
7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
250 psi
Pressure Class:
250#
Schedule Class:
SDR 9
Wall Thickness:
0.097 in