3/4 in. x 300 ft. Plain End SIDR 19 Plastic Pressure Pipe
PolyFlex™ 3/4 in. x 300 ft. Plain End SIDR 19 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Roll: 300 Case: 300 Pallet: 6000Product Details
Product Details
Documents
Specifications
- Application:
- Water Supply
- Collection:
- PolyFlex™
- Color Finish Name:
- Black
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 80
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Schedule Class:
- SDR 19
- UL Listed:
- No
- Wall Thickness:
- 0.08 in