3/4 in. x 200 ft. Polyethylene Drain Pipe

You last purchased this on
 
ADS®

PolyFlex™ 3/4 in. x 200 ft. Polyethylene Drain Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

PolyFlex™ 3/4 in. x 200 ft. Polyethylene Drain Pipe

  • Fast #
  • Part #AX475250200
  • Item #5147068
  • Manufacturer Part #X4-75250200
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Resistant to corrosion
  • Strength withstands weather and the human element
  • Lightweight
  • Flexibility makes it ideal for a variety of projects
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Commercial, Water Supply, Agriculture
Collection:
PolyFlex™
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
63/100 in
Diameter - Outside:
7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
200 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
80
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 9
UL Listed:
No
Wall Thickness:
0.097 in