This product requires certification to purchase.

30 in. Plastic Adapter Gasket for Corrugated Pipe

ADS®

Press Seal® 30 in. Plastic Adapter Gasket for Corrugated Pipe

  • Fast #
  • Part #A3050PS
  • Item #5109733
  • Manufacturer Part #3050PS
4.5 out of 5 Customer Rating
Brand image
ADS®

Press Seal® 30 in. Plastic Adapter Gasket for Corrugated Pipe

  • Fast #
  • Part #A3050PS
  • Item #5109733
  • Manufacturer Part #3050PS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Press seal system for dual wall HP storm
  • Booted (cored or cast hole) resilient structure connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Corrugated Pipe
Collection:
Press Seal®
Diameter - Inside 1:
30 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No