This product requires certification to purchase.

1 x 4 in. Hole Saw

ADS®

Red Series 1 x 4 in. Hole Saw

  • Fast #
  • Part #NR412SAW
  • Item #7315734
  • Manufacturer Part #R412SAW
3.7 out of 5 Customer Rating
Brand image
ADS®

Red Series 1 x 4 in. Hole Saw

  • Fast #
  • Part #NR412SAW
  • Item #7315734
  • Manufacturer Part #R412SAW
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
4-1/2 in
Collection:
Red Series
Color Finish Name:
Red
Diameter:
4
Length:
4-1/2
Material:
Plastic
Saw Type:
Hole
Shank Size:
1
Teeth Per Inch:
5
Tool Type:
Hole Saw