This product requires certification to purchase.

21 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Solid Pipe

ADS®

SaniTite® 21 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Solid Pipe

  • Fast #
  • Part #A21300020IBPP
  • Item #7163810
  • Manufacturer Part #21300020IBPP
5 out of 5 Customer Rating
Brand image
ADS®

SaniTite® 21 in. x 20 ft. Plastic Dual Wall Polyethylene Corrugated Solid Pipe

  • Fast #
  • Part #A21300020IBPP
  • Item #7163810
  • Manufacturer Part #21300020IBPP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3212, ASTM F-2764
Application:
Sanitary Sewers
CSA Certified:
CSA B182.13
Collection:
SaniTite®
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
21
Polyethylene Corrugated Pipe Type:
Polyethylene Corrugated Solid Pipe