This product requires certification to purchase.

24 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

ADS®

SaniTite® HP 24 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A24300020IBPP
  • Item #3865713
  • Manufacturer Part #24300020IBPP
4 out of 5 Customer Rating
Brand image
ADS®

SaniTite® HP 24 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A24300020IBPP
  • Item #3865713
  • Manufacturer Part #24300020IBPP
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 600
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Requires Certification

Specifications

ASTM:
ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487
Application:
Gravity System, Waste, Storm Drainage
CSA Certified:
CSA B182.13
Collection:
SaniTite® HP
Color Finish Name:
Grey
Diameter - Inside 1:
24-1/10 in
Diameter - Outside:
28 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
Polypropylene
Pipe Wall Type:
Dual Wall
PipeTubing Size:
24 in
Pressure - Maximum:
15 psi
UPC:
096942742344