This product requires certification to purchase.

30 in. x 13 ft. HDPE Drainage Pipe

ADS®

SaniTite® HP 30 in. x 13 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A30300013IBHP
  • Item #4459342
  • Manufacturer Part #30300013IBHP
4.8 out of 5 Customer Rating
Brand image
ADS®

SaniTite® HP 30 in. x 13 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A30300013IBHP
  • Item #4459342
  • Manufacturer Part #30300013IBHP
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 13
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
30-1/10 in
Diameter - Outside
35-1/2 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
13 ft
Characteristics & Features
Collection
SaniTite® HP
Material
Plastic
Material Type
HDPE
PipeTubing Size
30 in
Pipe Wall Type
Solid
Warranty & Product Information
Application
Gravity System, Waste, Storm Drainage
ASTM
ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487
UPC
096942758147