This product requires certification to purchase.

30X13 ADS HP SANITITE

ADS®

SaniTite® HP 30X13 ADS HP SANITITE

  • Fast #
  • Part #A3030013IBPP
  • Item #4568222
  • Manufacturer Part #3030013IBPP
5 out of 5 Customer Rating
Brand image
ADS®

SaniTite® HP 30X13 ADS HP SANITITE

  • Fast #
  • Part #A3030013IBPP
  • Item #4568222
  • Manufacturer Part #3030013IBPP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F2764
Application:
Sanitary
CSA Certified:
CSA B182.13
Collection:
SaniTite® HP
Color Finish Name:
Grey
Diameter - Inside 1:
30-1/10 in
Diameter - Outside:
35-2/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
13 ft
Material:
Plastic
Material Type:
Polypropylene
PipeTubing Size:
30 in
Type:
A3030013IBPP