This product requires certification to purchase.

36 in. x 20 ft. Polypropylene Drainage Pipe

ADS®

SaniTite® HP 36 in. x 20 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A36650020IBHP
  • Item #3865710
  • Manufacturer Part #36650020IBHP
3.7 out of 5 Customer Rating
Brand image
ADS®

SaniTite® HP 36 in. x 20 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A36650020IBHP
  • Item #3865710
  • Manufacturer Part #36650020IBHP
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • This specification describes 4-through 60-inch (100 to 1500 mm) N-12 plain end pipe (per AASHTO) for use in gravity-flow land drainage applications
  • 4-through 10-inch (100 to 250 mm) pipe shall meet AASHTO M252, type S or SP
  • 12-through 60-inch (300 to 1500 mm) pipe shall meet AASHTO M294, type S or SP, or ASTM F2306
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
36 in
Diameter - Outside
42 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
20 ft
Characteristics & Features
Collection
SaniTite® HP
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
36 in
Pipe Wall Type
Triple Wall
Warranty & Product Information
Application
Drainage
ASTM
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306, ASTM F-2764
CSA Certified
CSA B182.13
Fire Suppression System Rated
No
UPC
096942742283