This product requires certification to purchase.

48 in. Sanitary Solid Polypropylene Pipe

ADS®

SaniTite® HP 48 in. Sanitary Solid Polypropylene Pipe

  • Fast #
  • Part #A48300013IBHP
  • Item #5052628
  • Manufacturer Part #48300013IBHP
4.5 out of 5 Customer Rating
Brand image
ADS®

SaniTite® HP 48 in. Sanitary Solid Polypropylene Pipe

  • Fast #
  • Part #A48300013IBHP
  • Item #5052628
  • Manufacturer Part #48300013IBHP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
47-3/10 in
Diameter - Outside
54-1/10 in
End Connection 1
Bell End
End Connection 2
Spigot
End Connections
Bell End x Spigot
Length
13 ft
Characteristics & Features
Collection
SaniTite® HP
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
48 in
Pipe Wall Type
Solid
Warranty & Product Information
Application
Storm Drainage
ASTM
ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487
Fire Suppression System Rated
No
NSF Certified
No