48 in. x 20 ft. Polypropylene Drainage Pipe
SaniTite® HP 48 in. x 20 ft. Polypropylene Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 120All Sizes
Product Details
Product Details
- Increased stiffness results in an additional safety factor against construction loading and poor installations
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
Specifications
- ASTM:
- ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487
- Application:
- Gravity System, Waste, Storm Drainage
- CSA Certified:
- CSA B182.13
- Collection:
- SaniTite® HP
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 47-3/10 in
- Diameter - Outside:
- 54-1/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 48 in
- UPC:
- 096942742382