This product requires certification to purchase.

12 in. Single Manifold Tee

ADS®

StormTech® 12 in. Single Manifold Tee

  • Fast #
  • Part #A1251AN7412
  • Item #4423872
  • Manufacturer Part #1251AN7412
3.7 out of 5 Customer Rating
Brand image
ADS®

StormTech® 12 in. Single Manifold Tee

  • Fast #
  • Part #A1251AN7412
  • Item #4423872
  • Manufacturer Part #1251AN7412
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StormTech®
End Connection 1:
Plain End
End Connection 2:
Plain End
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Length:
57-3/5 in
UPC:
096942653909