12 x 12 x 12 in. Single Reducing Manifold Tee
StormTech® 12 x 12 x 12 in. Single Reducing Manifold Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- StormTech®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Length:
- 40-3/10 in
- UPC:
- 096942653848