29 in. HDPE End Cap
StormTech® 29 in. HDPE End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- End caps are for horizontal application
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- No
- Collection:
- StormTech®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942319065