1 x 1 in.
SSBV Series 1 x 1 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SSBV-series low profile breather vent is constructed with 300-series stainless steel materials, they are resistant to atmospheric corrosion, foodstuffs, sterilizing solutions, many organic chemicals, dyestuffs and wide variety of inorganic chemicals
- SSBV-series compact breather vents are furnished with standard male pipe thread connections, they are often used on single acting stainless steel cylinders or valves to prevent dirt and foreign particles from entering port open to the atmosphere
- Other common uses can also be found on vacuum relief or pressure equalization for gearboxes, crank cases, storage tanks or other vessels whenever pressure equalization is required
- Unit should be mounted in a protective position free from excessive vibration
- Use wrench on hex head to tighten unit to the device
- All units contain 70-micron filter element
Documents
Specifications
- Collection:
- SSBV Series
- Depth:
- 1 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel
- Material Type:
- 303, 316
- Size:
- 1 in x 1 in
- Width:
- 1 in