Soft Minifold Dispenser Napkin (6000 Per Case)
Advanced Soft Soft Minifold Dispenser Napkin (6000 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Facial quality enhances feel and absorbency more than usual single-ply service dispenser napkins.
- Smaller opened size makes it an economical option, keeping costs down perfect for self-service establishments.
- Sustainable product made from 100% recycled fibers
- 12 packs, 500 napkins each. 1 ply. Advanced quality. Folded size L 3.8" W 6.5" Unfolded size L 12.0" W 13.0" Compatible with N6 dispensers.
Documents
Specifications
- Collection:
- Advanced Soft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 13-311/500 in
- Length:
- 24-1/50 in
- Material:
- Paper
- Product Type:
- Napkin Refill
- UPC:
- 073286610362
- Width:
- 13-31/50 in