This product requires certification to purchase.

22 in. Aluminum Water Heater Pan

Advance Aqua Duck System

Holdrite® 22 in. Aluminum Water Heater Pan

  • Fast #
  • Part #ADP22SDT
  • Item #7685036
  • Manufacturer Part #DP22SDT
5 out of 5 Customer Rating
Brand image
Advance Aqua Duck System

Holdrite® 22 in. Aluminum Water Heater Pan

  • Fast #
  • Part #ADP22SDT
  • Item #7685036
  • Manufacturer Part #DP22SDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2-1/2 in
Diameter:
22 in
Material:
Aluminum
Width:
22 in