Advance Bu800 20B Walk-Behind Floor Buffer
Advance Bu800 20B Walk-Behind Floor Buffer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simplify operation and maximize efficiency with the easy-to-use controls and self lowering burnishing deck
- Deliver a consistent gloss with the double-pivot pad-driver design, which ensures the burnishing pad stays aligned and allows the pad to follow the floor contours.
- Take advantage of the best passive dust control on the market-a felt seal contains all dust in a specially designed shroud and directs it into a dual-port disposable filter bag.
- Ensure operator safety with the angle-activated safety switch, high mobility and superior sight lines.
- Increase runtime with dependable wet batteries or maintenance-free, longer lasting AGM gel type batteries.
Specifications
- Battery Type:
- Wet Cell
- Cleaning Path:
- 20 in
- Color Finish Name:
- Grey
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 68 dB
- Depth:
- 23 in
- Height:
- 41-1/4 in
- Horsepower:
- 2.5 hp
- Length:
- 50 in
- Pad Size:
- 20 in
- Size:
- 50 in x 23 in x 41-1/4 in
- UPC:
- 706155028660
- Volts:
- 36V
- Weight:
- 551 lb
- Width:
- 23 in