Advance Pacesetter 20 Sd Floor Mac
Advance Pacesetter 20 Sd Floor Mac
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- The Pacesetter 20SD is a super duty 20 inch floor machine with 175 rpm and has triple-planetary gear design for longer wear.
- Molded, ergonomic handle includes comfortable trigger levers and safety lock-out switch.
- Easy to use compression adjuster for handle height
- Large non-marking rear wheels make transporting easy
- Heavy gauge metal construction throughout the base
- Safety activation switch on all models
- Easy to use handle height adjuster
- Convenient cord wrap holder
Specifications
- Cleaning Path:
- 20
- Color Finish Name:
- Silver, Black
- Diameter:
- 20
- Height:
- 46
- Horsepower:
- 1.75 hp
- Pad Size:
- 20
- Product Type:
- Floor Machine
- Type:
- N01460A
- UPC:
- 706155015295
- Volts:
- 120V
- Weight:
- 102