AS6690T 26 in. Walk-Behind Disc Floor Scrubber
AS6690T 26 in. Walk-Behind Disc Floor Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Eco mode greatly extends battery run time for greater productivity.
Documents
Specifications
- Cleaning Path:
- 26
- Diameter:
- 13
- Length:
- 59
- Product Type:
- Rider Scrubber
- Type:
- NAS6690T312