SC6000 36 in. with EcoFlex
Rider Floor Scrubber SC6000 36 in. with EcoFlex
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Off-set deck allows edge cleaning without added complexity or cost
- Smart Flow™ automatically adjusts water flow with speed, cutting water and chemical use by up to 50%
- Extended-life cylindrical design for trouble-free operation
Specifications
- Collection:
- Rider Floor Scrubber
- Color Finish Name:
- Grey
- Product Type:
- Industrial Scrubber
- Size:
- 36 in
- Type:
- N56124274