1.5 Ton - Upflow - Cased - Coil
HE Series 1.5 Ton - Upflow - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- Casing:
- Cased
- Collection:
- HE Series
- Configuration:
- Upflow
- Depth:
- 21 in
- Height:
- 16-1/2 in
- MBH:
- 30
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Width:
- 17-1/2 in