This product requires certification to purchase.

3 x 10 in. S40 2205 Stainless Steel Welded Nipple Threaded x Plain End

Advance Machine

3 x 10 in. S40 2205 Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #D22054NTOEM10
  • Item #7917241
  • Manufacturer Part #22054NTOEM10
4.8 out of 5 Customer Rating
Brand image
Advance Machine

3 x 10 in. S40 2205 Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #D22054NTOEM10
  • Item #7917241
  • Manufacturer Part #22054NTOEM10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Welded
Length:
10 in
Material:
Stainless Steel
Material Type:
2205
Origin:
Domestic
Schedule Class:
40