1 in. Plastic Spray Shield
1 in. Plastic Spray Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Fits Pipe Size:
- 1 in
- Length:
- 16-3/8 in
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Product Type:
- Spray Shield
- Width:
- 4-13/16 in