8 in. Plastic Spray Shield
8 in. Plastic Spray Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Fits Pipe Size:
- 8 in
- Material:
- Plastic
- Material Type:
- PTFE
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Spray Shield
- Temperature Range:
- Up to 450 Deg F