This product requires certification to purchase.

12 x 24 in. Stainless Steel Casing Spacer

Advance Products & Systems

Model SSI 12 x 24 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #ASSIM1224CR
  • Item #1924177
  • Manufacturer Part #SSIM-1224-CR
4.8 out of 5 Customer Rating
Brand image
Advance Products & Systems

Model SSI 12 x 24 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #ASSIM1224CR
  • Item #1924177
  • Manufacturer Part #SSIM-1224-CR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Isolation of the carrier pipe from the casing pipe achieved with non-conductive runner or roller options
  • Protects against damages of the carrier and the casing pipe during the installation process
  • Gives the desired height to the carrier pipe inside the casing pipe
  • Easy and efficient installation with no grease or special tools required
  • Requires no backfill
  • Long-term corrosion protection
  • Requires Certification

Specifications

ASTM:
ASTM D-638, ASTM D-648, ASTM D-785, ASTM D-790
Collection:
Model SSI
Fits Pipe Size:
12 in
Length:
24
Material:
Plastic, Stainless Steel
Material Type:
PVC, T304
Product Type:
Casing Spacer
Work Load Limit:
3500