13 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
13 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece seamless deep drawn sink bowl design
- All sink bowls have a large liberal radii with a minimum dimension of 2" and are rectangular in design for increased capacity
- Self-rim design. Mounting clips provided accommodates all thicknesses of counter. (Quantity supplied varies based on drop in sink ordered)
- Includes 4" O.C. K-52 faucet
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 13 in x 19 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 747545116826
- Width:
- 19 in