17 x 15 in. Stainless Steel Service Sink
17 x 15 in. Stainless Steel Service Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Origin:
- Global
- Sink Bowl Size:
- 17 in x 15 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- UPC:
- 747545104700