1.5 - 2 Ton - 3-Speed PSC Hydronic Air Handler - R-32 - 120V
1.5 - 2 Ton - 3-Speed PSC Hydronic Air Handler - R-32 - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All air handlers are basaloid packaged with bar coding and full description on label.
- Filter rack door with thumb screws for easy access and replacement.
- Fiberglass air filter comes with every air handler and filter racks accepts readily available size filters.
- Cabinet constructed of heavy gauge painted steel.
- R-22, R-410A, AC & Heat Pump compatible.
- Threaded expansion valves available factory installed or as a field installed kit.
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
- Microban antimicrobial additive to inhibit the growth of mold and mildew in the drain pan.
- Dual 3/4" FPT condensate drains on front-left and front-right side of drain pans.;Easy to replace hot water coil. Remove one screw and slide out.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.2
- BTU:
- 24
- Blower Type:
- PSC
- CFM:
- 800
- Coil Type:
- A
- Configuration:
- Multi-Position
- Depth:
- 22
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 48
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 800
- Maximum Airflow:
- 800
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 - 2 Ton
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- No
- UPC:
- 888082348650
- Volts:
- 120V
- Weight:
- 99
- Width:
- 15