1.5 - 2 Ton - Cased Evaporator Coil - Piston - R-410A - 17.5" W
1.5 - 2 Ton - Cased Evaporator Coil - Piston - R-410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency lanced fin design.
- “No-hassle” 5 year warranty. 10 year Limited Warranty available.
- R-22, R-410A, AC & Heat Pump compatible.
- R-454B, R-32, AC & Heat Pump compatible with Refrigerant Detection System Kit.
- Refrigerant detection sensor bracket factory installed.
- All coils have durable packaging with bar coded labels on the box.
- Threaded expansion valves available factory installed or as a field installed kit.
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
- Piston options include externally accessible body for easy piston change out and/or TXV installation
Specifications
- A2L Compatible:
- Contingent
- BTU:
- 30000
- CFM:
- 1000
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Upflow
- Depth:
- 21
- ETL Listed:
- No
- Height:
- 16-1/2
- Length:
- 21
- Line Set Connection Type:
- Soldered
- Liquid Line (OD):
- 3/8
- Refrigerant:
- R-410A;R-454B
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- Type:
- ARE7J130D175B1605N
- UL Listed:
- Yes
- UPC:
- 888082488165
- Weight:
- 40
- Width:
- 17-1/2