This product requires certification to purchase.

1.5 - 2 Ton - Multi-Position Left-Hand Cased Coil - TXV - R-454B - 17.5" W

Advanced Distributor Products

1.5 - 2 Ton - Multi-Position Left-Hand Cased Coil - TXV - R-454B - 17.5" W

  • Fast #
  • Part #ARE7JA30D175B1622R
  • Item #11747178
  • Manufacturer Part #RE7JA30D175B1622R
3.1 out of 5 Customer Rating
Brand image
Advanced Distributor Products

1.5 - 2 Ton - Multi-Position Left-Hand Cased Coil - TXV - R-454B - 17.5" W

  • Fast #
  • Part #ARE7JA30D175B1622R
  • Item #11747178
  • Manufacturer Part #RE7JA30D175B1622R
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
30
CFM:
1000
Casing:
Cased
Coil Type:
A
Configuration:
Multi-Position
Depth:
21
ETL Listed:
No
Height:
16-1/2
Length:
21
Liquid Line (OD):
3/8
MBH:
30
Material:
Copper
Max CFM:
1000
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
Tonnage:
2.5 Ton
Type:
ARE7JA30D175B1622R
UL Listed:
Yes
UPC:
888082345543
Weight:
46
Width:
14