This product requires certification to purchase.

1.5 - 2 Ton - Variable Speed Hydronic Air Handler - TXV - R454B - 120V

Advanced Distributor Products

1.5 - 2 Ton - Variable Speed Hydronic Air Handler - TXV - R454B - 120V

  • Fast #
  • Part #ABVRMB6A25S2N4R
  • Item #11738122
  • Manufacturer Part #BVRMB6A25S2N4R
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

1.5 - 2 Ton - Variable Speed Hydronic Air Handler - TXV - R454B - 120V

  • Fast #
  • Part #ABVRMB6A25S2N4R
  • Item #11738122
  • Manufacturer Part #BVRMB6A25S2N4R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two independent front access panels allow for easy access to clean the coil, even after installation.
  • Only four (4) screws to remove blower panel for easier access.
  • High quality 5/8" foil-faced insulation lines cabinet, with cabinet flanges & retaining rods for better
  • Brackets hold coil assembly in place when installed in horizontal position.
  • Coils are air pressure tested at 500psi, leak tested with helium, sealed with rubber plugs, and then
  • Suitable for use with R-22 and R-410A.
  • 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
  • Dynamically balanced blowers for quiet, vibration-free operation.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
4.8
BTU:
25
Blower Type:
Variable Speed
CFM:
800 ft3/min
Coil Type:
A
Configuration:
Multi-Position
Depth:
22 in
ETL Listed:
Yes
Fan Speeds:
5
Height:
44 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
800 cfm
Maximum Airflow:
800
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2 Ton
Tonnage:
1.5 - 2 Ton
UL Listed:
No
UPC:
888082328140
Volts:
120V
Weight:
135 lb
Width:
18-1/2 in