This product requires certification to purchase.

1.5 - 2 Ton Left-Hand Uncased Coil - R-454B TXV - 15.5" W

Advanced Distributor Products

1.5 - 2 Ton Left-Hand Uncased Coil - R-454B TXV - 15.5" W

  • Fast #
  • Part #AHE7JA30A155A0004R
  • Item #11747167
  • Manufacturer Part #HE7JA30A155A0004R
4.9 out of 5 Customer Rating
Brand image
Advanced Distributor Products

1.5 - 2 Ton Left-Hand Uncased Coil - R-454B TXV - 15.5" W

  • Fast #
  • Part #AHE7JA30A155A0004R
  • Item #11747167
  • Manufacturer Part #HE7JA30A155A0004R
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1000 ft3/min
Depth
19-1/2 in
Height
15 in
Length
19-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
1000 cfm
Suction Line (OD)
3/4 in
Tonnage
2.5 Ton
Tonnage
2.5 Ton
Weight
28 lb
Width
14 in
Characteristics & Features
A2L Compatible
Yes
Casing
Uncased
Coil Type
A
Configuration
Upflow
Material
Copper
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
30
MBH
30
Warranty & Product Information
ETL Listed
No
Type
AHE7JA30A155A0004R
UL Listed
Yes
UPC
888082346663