1.5 - 2 Ton Uncased A-Coil - TXV - R-454B - 13" W
1.5 - 2 Ton Uncased A-Coil - TXV - R-454B - 13" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30
- CFM:
- 1000
- Casing:
- Uncased
- Coil Type:
- A
- Configuration:
- Upflow
- Depth:
- 19-1/2
- ETL Listed:
- No
- Height:
- 15
- Length:
- 19-1/2
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Material:
- Copper
- Max CFM:
- 1000
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- Tonnage:
- 2.5 Ton
- Type:
- AHE7JA30A130A0004R
- UL Listed:
- Yes
- UPC:
- 888082346656
- Weight:
- 28
- Width:
- 14