1.5 Ton - Air Handler
1.5 Ton - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- Energy Star Compliant:
- No
- MBH:
- 18
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Tonnage:
- 1.5 Ton
- Type:
- ACME32918S052
- Watts:
- 5 kW