13/16 in. Brass Hex Nut
13/16 in. Brass Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 13/16 in
- Drive Type:
- Hex
- Material:
- Brass
- Product Type:
- Hex Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 13/16 in