This product requires certification to purchase.

2 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston

Advanced Distributor Products

2 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston

  • Fast #
  • Part #ABCRMA4124S3P3R
  • Item #11766535
  • Manufacturer Part #BCRMA4124S3P3R
4.9 out of 5 Customer Rating
Brand image
Advanced Distributor Products

2 Ton - 3-Speed PSC - Multi-Position - Hydronic Air Handler - R-410A Piston

  • Fast #
  • Part #ABCRMA4124S3P3R
  • Item #11766535
  • Manufacturer Part #BCRMA4124S3P3R
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
3.2
BTU:
24
BTU Cooling Rating:
24000 Btu/h
Blower Type:
PSC
CFM:
800 ft3/min
Coil Type:
A
Configuration:
Multi-Position
Depth:
22 in
Fan Speeds:
3
Height:
48 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Copper
Max CFM:
800 cfm
Maximum Airflow:
800
Refrigerant:
R-454B
Refrigerant Control:
Piston
Tonnage:
2 Ton
Tonnage:
2 Ton
Volts:
120V
Weight:
99 lb
Width:
15 in