2 Ton - Ceiling/Soffit Mount Air Handler - Cased - Electric Heat with High Efficiency ECM Motor
2 Ton - Ceiling/Soffit Mount Air Handler - Cased - Electric Heat with High Efficiency ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Blower Type:
- ECM
- Energy Star Compliant:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 2 Ton
- Type:
- ACE2403AHHS001C