This product requires certification to purchase.

2.5 - 3 Ton - Multi-Position Left-Hand Cased Coil - TXV - R-454B - 21" W

Advanced Distributor Products

2.5 - 3 Ton - Multi-Position Left-Hand Cased Coil - TXV - R-454B - 21" W

  • Fast #
  • Part #ARE9JA36D210B2022R
  • Item #11747183
  • Manufacturer Part #RE9JA36D210B2022R
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

2.5 - 3 Ton - Multi-Position Left-Hand Cased Coil - TXV - R-454B - 21" W

  • Fast #
  • Part #ARE9JA36D210B2022R
  • Item #11747183
  • Manufacturer Part #RE9JA36D210B2022R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
36
CFM:
1200
Casing:
Cased
Coil Type:
A
Configuration:
Multi-Position
Depth:
21
ETL Listed:
No
Height:
20-1/2
Length:
21
Liquid Line (OD):
3/8
MBH:
36
Material:
Copper
Max CFM:
1200
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4
Tonnage:
3 Ton
Tonnage:
3 Ton
Type:
ARE9JA36D210B2022R
UL Listed:
Yes
UPC:
888082346670
Weight:
56
Width:
21