This product requires certification to purchase.

2.5 - 3 Ton - Uncased Evaporator Coil - Piston - R-410A - 15.5" W

Advanced Distributor Products

2.5 - 3 Ton - Uncased Evaporator Coil - Piston - R-410A - 15.5" W

  • Fast #
  • Part #AHE9J136A155A0004N
  • Item #11408337
  • Manufacturer Part #HE9J136A155A0004N
3.2 out of 5 Customer Rating
Brand image
Advanced Distributor Products

2.5 - 3 Ton - Uncased Evaporator Coil - Piston - R-410A - 15.5" W

  • Fast #
  • Part #AHE9J136A155A0004N
  • Item #11408337
  • Manufacturer Part #HE9J136A155A0004N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design.
  • “No-hassle” 5 year warranty. 10 year Limited Warranty available.
  • R-22, R-410A, AC & Heat Pump compatible.
  • R-454B, R-32, AC & Heat Pump compatible with Refrigerant Detection System Kit.
  • Refrigerant detection sensor bracket factory installed.
  • All coils have durable packaging with bar coded labels on the box.
  • Threaded expansion valves available factory installed or as a field installed kit.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Requires Certification

Specifications

A2L Compatible:
Contingent
BTU:
36000
CFM:
1200 ft3/min
Casing:
Uncased
Coil Type:
Evaporator
Configuration:
Upflow
Depth:
19-1/2 in
ETL Listed:
No
Height:
19 in
Length:
19-1/2 in
Line Set Connection Type:
Soldered
Liquid Line (OD):
3/8 in
Refrigerant:
R-410A;R-454B
Refrigeration Control Type:
Piston
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
888082069227
Weight:
35 lb
Width:
15-1/2 in