2.5 - 3 Ton - Uncased HP/ AC FlexCoil - R-410A TXV - 20" W
2.5 - 3 Ton - Uncased HP/ AC FlexCoil - R-410A TXV - 20" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency lanced fin design.
- “No-hassle” 5 year warranty. 10 year Limited Warranty available.
- R-22, R-410A, AC & Heat Pump compatible.
- R-454B, R-32, AC & Heat Pump compatible with Refrigerant Detection System Kit.
- Refrigerant detection sensor bracket factory installed.
- All coils have durable packaging with bar coded labels on the box.
- Threaded expansion valves available factory installed or as a field installed kit.
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
- Piston options include externally accessible body for easy piston change out and/or TXV installation
Specifications
- A2L Compatible:
- Contingent
- BTU:
- 36000
- CFM:
- 1200 ft3/min
- Casing:
- Uncased
- Coil Type:
- Evaporator
- Configuration:
- Upflow
- Depth:
- 19-1/2 in
- ETL Listed:
- No
- Height:
- 19 in
- Length:
- 19-1/2 in
- Line Set Connection Type:
- Soldered
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 888082069210
- Weight:
- 35 lb
- Width:
- 20 in