2.5 Ton - Upflow Left-Hand Cased Coil - R-454B - 14.5" W
2.5 Ton - Upflow Left-Hand Cased Coil - R-454B - 14.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30
- CFM:
- 1000 ft3/min
- Coil Type:
- A
- Configuration:
- Upflow
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 16-1/2 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Max CFM:
- 1000 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Tonnage:
- 2.5 Ton
- Type:
- AGG31A30D142B1605R
- UL Listed:
- Yes
- Weight:
- 27 lb
- Width:
- 14 in